This product requires certification to purchase.

4-5/16 x 3-5/8 in. Shelf in Grey

You last purchased this on
 
Robern

4-5/16 x 3-5/8 in. Shelf in Grey

  • Fast #
  • Part #RQUICKCADDY
  • Item #9430144
  • Manufacturer Part #QUICKCADDY
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Robern

4-5/16 x 3-5/8 in. Shelf in Grey

  • Fast #
  • Part #RQUICKCADDY
  • Item #9430144
  • Manufacturer Part #QUICKCADDY
4.2 out of 5 Customer Rating

X Points
Color Finish Name: Grey Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Upgrade your cabinet to organize the tools and products you use most often
  • Five compartments to keep smaller tools and accessories organized
  • Use the swivel feature to rotate the caddy outside the cabinet, then simply close the door for access to your exterior mirror and your must-have items
  • Easily remove caddy from the swivel mechanism to use as a standalone countertop organizer or to clean
  • Available for PL Porttray, Murray Hill, craft series and main line cabinets
  • Requires Certification

Specifications

Color Finish Category:
Neutrals
Color Finish Name:
Grey
Length:
4-5/16 in
Medicine Cabinet Part Type:
Shelf
Product Type:
Caddy
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Width:
3-5/8 in