5 in. Accessory Tray
5 in. Accessory Tray
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Three-tiered tray holds eyeglasses, cosmetics, and other essentials, while the razor holder cleverly doubles as a USB charging station for your phone
- Aluminum construction make them ideal for high-moisture environments, while maximizing storage
- Easy to clean, removable and long lasting
- Available for AiO, vitality, profiles and M series medicine cabinets
Documents
Specifications
- Length:
- 5 in
- Material:
- Aluminum
- Product Type:
- Tray
- Size:
- 5 in x 4-11/16 in x 1-1/2 in