This product requires certification to purchase.

30 in. Surface Mount and Recessed Mount Medicine Cabinet in Satin Anodized Aluminum

You last purchased this on
 
Robern

AiO® 30 in. Surface Mount and Recessed Mount Medicine Cabinet in Satin Anodized Aluminum

  • Fast #
  • Part #RAC2430D4P1LW
  • Item #7486366
  • Manufacturer Part #AC2430D4P1LW
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Robern

AiO® 30 in. Surface Mount and Recessed Mount Medicine Cabinet in Satin Anodized Aluminum

  • Fast #
  • Part #RAC2430D4P1LW
  • Item #7486366
  • Manufacturer Part #AC2430D4P1LW
4.7 out of 5 Customer Rating

X Points
Color Finish Name: Satin Anodized Aluminum Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA C22.2 No. 68
Collection:
AiO®
Color Finish Category:
Greys
Color Finish Name:
Satin Anodized Aluminum
Color Temperature:
2700
Depth:
4 in
GSA Approved:
No
Glass Type:
Mirror
Height:
30 in
IAPMO Listed:
No
Installation Type:
Surface Mount, Recessed Mount
Light Bulb Type:
LED
Lumens:
750
Material:
Aluminum, Glass
Mirror Included:
Yes
NSF Certified:
No
UL Listed:
UL 962
Width:
23-1/4 in