This product requires certification to purchase.

30 x 1-1/2 x 24 in. Mirror Rectangular in Cool White

You last purchased this on
 
Robern

AiO® 30 x 1-1/2 x 24 in. Mirror Rectangular in Cool White

  • Fast #
  • Part #RAM2430RFP
  • Item #7200899
  • Manufacturer Part #AM2430RFP
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Robern

AiO® 30 x 1-1/2 x 24 in. Mirror Rectangular in Cool White

  • Fast #
  • Part #RAM2430RFP
  • Item #7200899
  • Manufacturer Part #AM2430RFP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The thin profile of the hides a wealth of technology, including a capacitive-touch dimming switch and USB charging ports
  • LUM Lighting includes an integrated LED light, engine and dimmer that provides high-efficiency illumination at a bright and beautiful 4100K color temperature with a 55' candle at standard user distance
  • One-touch task lighting for your best look with smooth and continuous dimming
  • Elegant capacitive-touch dimming switch controls the LEDs from the mirror itself
  • USB charging ports on the bottom and right side of the mirror for easily re-charging your smart phone device
  • Water resistant for use in high humidity or damp spaces and the mirror is ETL/UL certified for damp locations
  • Powder coated steel back frame and a quality polished edge mirror with a single field wire installation for a simple yet sophisticated furnishing that's built to last
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
CSA Certified:
CSA C22.2 No. 250.0
Collection:
AiO®
Color Finish Category:
Whites
Color Finish Name:
Cool White
Color Temperature:
4500
Depth:
1-1/2 in
ETL Listed:
Yes
Glass Type:
Flat, Polished Edge
Height:
30 in
Installation Type:
Wall Mount
Length:
1-1/2 in
Light Bulb Type:
LED
Material:
Glass, Steel
Mirror Edge:
Polished Edge
Product Type:
Mirror
Shape:
Rectangular
UL Listed:
UL 1598
Volts:
120VAC
Width:
24 in