39-1/4 x 35-1/8 in. Rectangle Wall Mirror (Less Frame)
AiO® 39-1/4 x 35-1/8 in. Rectangle Wall Mirror (Less Frame)
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The thin profile of the hides a wealth of technology, including a capacitive-touch dimming switch and USB charging ports
- LUM Lighting includes an integrated LED light, engine and dimmer that provides high-efficiency illumination at a bright and beautiful 4100K color temperature with a 55' candle at standard user distance
- One-touch task lighting for your best look with smooth and continuous dimming
- Elegant capacitive-touch dimming switch controls the LEDs from the mirror itself
- USB charging ports on the bottom and right side of the mirror for easily re-charging your smart phone device
- Water resistant for use in high humidity or damp spaces and the mirror is ETL/UL certified for damp locations
- Powder coated steel back frame and a quality polished edge mirror with a single field wire installation for a simple yet sophisticated furnishing that's built to last
Specifications
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA C22.2 No. 250
- Collection:
- AiO®
- Depth:
- 1-1/2 in
- Glass Type:
- Polished Edge, Flat, Mirror
- Height:
- 35-1/8 in
- Installation Type:
- Wall Mount
- Material:
- Glass, Steel
- Product Type:
- Rectangular Mirror
- Width:
- 39-1/4 in