This product requires certification to purchase.

CAB, AIO 2440, 1 DR, RH,AUDIO

You last purchased this on
 
Robern

AiO® CAB, AIO 2440, 1 DR, RH,AUDIO

  • Fast #
  • Part #RAC2440D4P1RA
  • Item #7315245
  • Manufacturer Part #AC2440D4P1RA
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Robern

AiO® CAB, AIO 2440, 1 DR, RH,AUDIO

  • Fast #
  • Part #RAC2440D4P1RA
  • Item #7315245
  • Manufacturer Part #AC2440D4P1RA
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • One-touch task lighting for your best look with smooth and continuous dimming
  • Interior LED illumination that turns on and off with the exterior task lights
  • Magnetic storage strip for convenient access to small metal implements and to simplify your daily routine
  • Power when and where you need it most with the added benefit of an integrated electrical outlets and USB ports
  • Positionable magnifying mirror
  • Clip-on 170° hinges make installation exceptionally easy and provide plenty of clearance when the door is open
  • Constructed using anodized aluminum frames and our patented safeseal gasket to ensure a quiet, moisture and dust-resistant interior
  • Configure the interior of your cabinet to accommodate essential items of varying heights
  • Invisible speakers with OM audio technology for a quality sound experience
  • Requires Certification

Specifications

Collection:
AiO®
Depth:
4 in
Height:
40 in
UL Listed:
UL 962
Width:
23-1/4 in