This product requires certification to purchase.

Compact Adjustable Magnification Mirror for AC3630 Medicine Cabinet

You last purchased this on
 
Robern

Compact Adjustable Magnification Mirror for AC3630 Medicine Cabinet

  • Fast #
  • Part #RCAMM
  • Item #7528324
  • Manufacturer Part #CAMM
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Robern

Compact Adjustable Magnification Mirror for AC3630 Medicine Cabinet

  • Fast #
  • Part #RCAMM
  • Item #7528324
  • Manufacturer Part #CAMM
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • In-Cabinet Magnification Mirrors;Robern
  • Compact Adjustable Magnification mirror
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
20
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
Depth:
3/4 in
Diameter:
4 in
GSA Approved:
No
Glass Type:
Flat
Height:
3-1/2 in
IAPMO Listed:
No
Installation Type:
Freestanding
LED Light:
No
Length:
3-1/2 in
Mirror Magnification:
5x
Mirror Shape:
Round
NSF Certified:
No
Swing Arm Included:
No
UL Listed:
No
Weight:
3 lb
Width:
3-1/2 in