This product requires certification to purchase.

19-1/4 x 34-1/4 in. Recessed and Surface Mount Medicine Cabinet

You last purchased this on
 
Robern

Craft Series 19-1/4 x 34-1/4 in. Recessed and Surface Mount Medicine Cabinet

  • Fast #
  • Part #RCC2034D4RC87SC
  • Item #9889266
  • Manufacturer Part #CC2034D4RC87SC
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Robern

Craft Series 19-1/4 x 34-1/4 in. Recessed and Surface Mount Medicine Cabinet

  • Fast #
  • Part #RCC2034D4RC87SC
  • Item #9889266
  • Manufacturer Part #CC2034D4RC87SC
3.5 out of 5 Customer Rating

X Points
Color Finish Name: Aged Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Metal framed mirrored cabinet
  • All cabinets are non-handed/reversible
  • Mirrored interior with 4 adjustable, cantilevered glass shelves
  • Cantilever shelving adjustable in 1" increments
  • Includes installation hardware for recess mounting
  • Can be recessed or surface mounted (surface mounting kit required)
  • Blum 155° slow close hinges
  • Upgrade option include interior lighting; USB ports and electrical outlets; magnetic storage strip; and phone holder
  • Cantilever shelves conceal adjustment holes for a custom-built appearance
  • Slow-close hinges prevent slamming and reduce wear and tear on your cabinet
  • Requires Certification

Specifications

Collection:
Craft Series
Color Finish Category:
Brass Tones
Color Finish Name:
Aged Brass
Depth:
4-3/4 in
Height:
34-1/4 in
Installation Type:
Recessed Mount, Surface Mount
Material:
Aluminum, Glass
Mirror Edge:
Flat Edge
Mirror Included:
Yes
Number of Doors:
1
Number of Shelves:
3
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
UL Listed:
UL 962
Width:
19-1/4 in