This product requires certification to purchase.

35-7/8 x 22-15/16 in. Single Bowl Stone Vanity Top

You last purchased this on
 
Robern

Craft Series 35-7/8 x 22-15/16 in. Single Bowl Stone Vanity Top

  • Fast #
  • Part #RTA36MCO1028CS8
  • Item #9415057
  • Manufacturer Part #TA36MCO102-8CS8
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Robern

Craft Series 35-7/8 x 22-15/16 in. Single Bowl Stone Vanity Top

  • Fast #
  • Part #RTA36MCO1028CS8
  • Item #9415057
  • Manufacturer Part #TA36MCO102-8CS8
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Matte White Select Color Finish Name

Package Quantity Info:

Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • One-stop shop experience that streamlines your selection process for vanities and tops
  • Mineral cast integrated sink and top with removable drain cover
  • Includes installation hardware and a sink
  • Removable drain cover
  • Requires Certification

Specifications

Collection:
Craft Series
Color Finish Category:
Whites
Color Finish Name:
Matte White
Faucet Center Size:
8 in
Material:
Stone
Number of Bowls:
1
Number of Holes:
3 Hole
Sink Bowl Size:
20-7/16 in x 11-3/8 in
Vanity Top Shape:
Rectangle