This product requires certification to purchase.

43-5/8 x 1-3/4 x 23-1/4 in. Flat Edge Rectangular Framed Rectangle Mirror in Matte Black

You last purchased this on
 
Robern

Craft Series 43-5/8 x 1-3/4 x 23-1/4 in. Flat Edge Rectangular Framed Rectangle Mirror in Matte Black

  • Fast #
  • Part #RCM2444RC83
  • Item #9904846
  • Manufacturer Part #CM2444RC83
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Robern

Craft Series 43-5/8 x 1-3/4 x 23-1/4 in. Flat Edge Rectangular Framed Rectangle Mirror in Matte Black

  • Fast #
  • Part #RCM2444RC83
  • Item #9904846
  • Manufacturer Part #CM2444RC83
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Rectangular mirror with square corners and a hand finished metal frame
  • Can be mounted in portrait or landscape orientation
  • Requires Certification

Specifications

Collection:
Craft Series
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Glass Type:
Mirror
Height:
43-5/8 in
Installation Type:
Wall Mount
Length:
1-3/4 in
Material:
Glass, Stainless Steel
Mirror Edge:
Flat Edge
Product Type:
Framed Mirror
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Shape:
Rectangular
Size:
1-3/4 in x 23-1/4 in x 43-5/8 in
Width:
23-1/4 in