Gang Kit for Robern PL Series Medicine Cabinets
Gang Kit for Robern PL Series Medicine Cabinets
Frequently Purchased Together
Product Details
Product Details
- Hardware required for horizontally joining multiple cabinets
- Use when joining two or three cabinets with or without lights
- Kit includes: two mounting bars, connection blocks, and hardware bag
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- PL Series
- CARB OTC LEED Compliant:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lights Included:
- No
- Material:
- Aluminum
- Medicine Cabinet Part Type:
- Ganging Kit
- NSF Certified:
- No
- UL Listed:
- No