Glass Side Kit
Glass Side Kit
Frequently Purchased Together
Product Details
Product Details
- Kit for surface-mount installations
- Includes mirrored side kit and mounting hardware
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Height:
- 20 in
- IAPMO Listed:
- No
- Installation Type:
- Surface Mount
- Length:
- 4 in
- Material:
- Glass
- Medicine Cabinet Part Type:
- Side Kit
- Product Type:
- Mirror, Kit
- Width:
- 4 in