This product requires certification to purchase.

*CVR* CAB M SER 16X40 D4 FLT BV RH

You last purchased this on
 
Robern

M Series *CVR* CAB M SER 16X40 D4 FLT BV RH

  • Fast #
  • Part #RMC1640D4FBRE2
  • Item #5107728
  • Manufacturer Part #MC1640D4FBRE2
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Robern

M Series *CVR* CAB M SER 16X40 D4 FLT BV RH

  • Fast #
  • Part #RMC1640D4FBRE2
  • Item #5107728
  • Manufacturer Part #MC1640D4FBRE2
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Program the external LED to automatically provide nighttime illumination in 12-hour increments
  • These cabinets are constructed using anodized aluminum frames and our patented safeseal gasket to ensure a quiet, moisture and dust-resistant interior
  • Prevent steamy reflections with a timer-enabled electronic defogger and the illuminated and door-mounted on/off switch allows for one-touch control
  • Find the light from within with an interior light that turns on when the door is opened and automatically turns off when closed
  • Keep small metal implements neatly arranged and close at hand on the self-mounted magnetic strip and included with all cabinets except for 12" width electric model
  • A dedicated razor holder and adjustable shelves house small items such as eyeglasses, contact lens cases and cosmetics
  • Offering secure storage for personal items and other valuables, this safety lock box also keeps medicines out of the reach of children and not available for the tri-view or three door cabinets
  • Requires Certification

Specifications

Collection:
M Series
Depth:
4 in
Height:
39-3/8 in
Width:
15-1/4 in