19-1/4 x 30 in. Recessed Mount Medicine Cabinet in Mirror
M Series Reserve 19-1/4 x 30 in. Recessed Mount Medicine Cabinet in Mirror
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Cantilever shelves conceal adjustment holes for a custom-built appearance
- Slow-close hinges prevent slamming and reduce wear and tear on your cabinet
- Upgrade options include height adjustable Sliding Magnification Mirror with 5x magnification, wire organizer, interior lighting, USB charging ports, electrical outlets and storage bins
- Combine multiple cabinets, lighting, and mirrors to maximize your storage capabilities without sacrificing style
- Recessed, semi-recessed or surface-mount installation; side kits sold separately
- Includes installation hardware for recess mounting
- Includes HT-MAGORG and HT-STORAGETRAY
- All E0 & E2 cabinets are non-handed/reversible
Specifications
- Application:
- Residential
- Collection:
- M Series Reserve
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Mirror
- Depth:
- 4 in
- Height:
- 30 in
- Installation Type:
- Recessed Mount
- Material:
- Aluminum, Glass
- Mirror Edge:
- Polished Edge
- Mirror Included:
- Yes
- Number of Doors:
- 1
- Number of Shelves:
- 3
- Proposition 65:
- WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
- UL Listed:
- UL 962
- UPC:
- 723085291223
- Width:
- 19-1/4 in