23-1/4 x 39-3/8 in. Bryn Mawr Decorative Framed Medicine Cabinet with Left Hinge and Electric Option in Polished Chrome with Classic Grey
This product has been replaced by
Manufacturer Part #D2C2440D4BM76TM
Mainline 23-1/4 x 39-3/8 in. Bryn Mawr Decorative Framed Medicine Cabinet with Left Hinge and Electric Option in Polished Chrome with Classic Grey
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- These cabinets feature a wide bevel reminiscent of a gallery frame
- In-cabinet outlet provides 110-volt power for items such as electric razors and toothbrushes and electric option includes one 15A 110VAC duplex outlet
- These cabinets are constructed using anodized aluminum frames and our patented safeseal gasket to ensure a quiet, moisture and dust-resistant interior
- With convenient three-way adjustments and these heavy-duty self-closing hinges offer a left or right hinge adjustability
- Use the pull-out magnifying mirror (POMM) to perform detailed tasks like tweezing while creating less ergonomic stress and this mirror magnifies at 3x and retracts neatly into the cabinet
- Offering secure storage for personal items and other valuables and this safety lock box also keeps medicines out of the reach of children
- Electrical components are ETL/UL certified for damp locations
Specifications
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA C22.2 No. 68
- Collection:
- Mainline
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 4 in
- Glass Type:
- Mirror
- Height:
- 39-3/8 in
- IAPMO Listed:
- No
- Installation Type:
- Recessed Mount, Surface Mount
- Material:
- Satin Anodized Aluminum
- UL Listed:
- UL 962
- UPC:
- 723085064353
- Width:
- 23-1/4 in