30-1/16 in. Surface Mount Medicine Cabinet in Polished Chrome
This product has been replaced by
Manufacturer Part #D2C2430D4RM76SC
Mainline 30-1/16 in. Surface Mount Medicine Cabinet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- These cabinets feature a slim and multi-layered bevel frame adding depth to any design
- In-cabinet outlet provides 110-volt power for items such as electric razors and toothbrushes and electric option includes one 15A 110VAC duplex outlet
- These cabinets are constructed using anodized aluminum frames and our patented safeseal gasket to ensure a quiet, moisture and dust-resistant interior
- With convenient three-way adjustments and these heavy-duty self-closing hinges offer a left or right hinge adjustability
- Use the pull-out magnifying mirror (POMM) to perform detailed tasks like tweezing while creating less ergonomic stress and this mirror magnifies at 3x and retracts neatly into the cabinet
- Offering secure storage for personal items and other valuables and this safety lock box also keeps medicines out of the reach of children
- Electrical components are ETL/UL certified for damp locations
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Mainline
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 4 in
- Glass Type:
- Mirror
- Height:
- 30-1/16 in
- IAPMO Listed:
- No
- Installation Type:
- Surface Mount
- Material:
- Aluminum
- Mirror Included:
- Yes
- UPC:
- 723085062540
- Width:
- 23-3/8 in