This product requires certification to purchase.

30 in. Surface Mount and Recessed Mount Medicine Cabinet in Black

You last purchased this on
 
Robern

PL Series 30 in. Surface Mount and Recessed Mount Medicine Cabinet in Black

  • Fast #
  • Part #RPLM2430BB
  • Item #338638
  • Manufacturer Part #PLM2430BB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Robern

PL Series 30 in. Surface Mount and Recessed Mount Medicine Cabinet in Black

  • Fast #
  • Part #RPLM2430BB
  • Item #338638
  • Manufacturer Part #PLM2430BB
5 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 5
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • In-cabinet outlet provides 110-volt power for items such as electric razors and toothbrushes and electric option includes one 15A 110VAC duplex outlet
  • Mirrored interior simplifies your styling routine - access your personal items and use the mirror at the same time
  • These cabinets are constructed using anodized aluminum frames and our patented safeseal gasket to ensure a quiet, moisture and dust-resistant interior
  • Configure the interior of your cabinet to accommodate essential items of varying heights from your electric toothbrush to your favorite fragrance and cantilever shelf system features adjustable shelves and concealed adjustment holes for a custom-built appearance
  • This mirror offers 2x magnification
  • Offering secure storage for personal items and other valuables, this safety lock box also keeps medicines out of the reach of children and not available for the tri-view or three door cabinets
  • Electrical components are ETL/UL certified for damp locations
  • Mirrored interior doors and cabinet
  • Depth: 4"
  • Door opening angle: 170°
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Collection:
PL Series
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
4 in
Glass Type:
Flat, Beveled, Mirror
Height:
30 in
IAPMO Listed:
No
Installation Type:
Surface Mount, Recessed Mount
Material:
Aluminum
Mirror Included:
Yes
Width:
23-1/4 in