30 in. Surface Mount and Recessed Mount Medicine Cabinet in White
PL Series 30 in. Surface Mount and Recessed Mount Medicine Cabinet in White
Product Details
Product Details
- In-cabinet outlet provides 110-volt power for items such as electric razors and toothbrushes and electric option includes one 15A 110VAC duplex outlet
- Mirrored interior simplifies your styling routine - access your personal items and use the mirror at the same time
- These cabinets are constructed using anodized aluminum frames and our patented safeseal gasket to ensure a quiet, moisture and dust-resistant interior
- Configure the interior of your cabinet to accommodate essential items of varying heights from your electric toothbrush to your favorite fragrance and cantilever shelf system features adjustable shelves and concealed adjustment holes for a custom-built appearance
- This mirror offers 2x magnification
- Offering secure storage for personal items and other valuables, this safety lock box also keeps medicines out of the reach of children and not available for the tri-view or three door cabinets
- Electrical components are ETL/UL certified for damp locations
- Mirrored interior doors and cabinet
- Depth: 4"
- Door opening angle: 170°
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- PL Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 4 in
- Glass Type:
- Beveled, Mirror
- Height:
- 30 in
- IAPMO Listed:
- No
- Installation Type:
- Surface Mount, Recessed Mount
- Material:
- Aluminum
- Mirror Included:
- Yes
- Width:
- 15-1/4 in