23-1/4 x 30 in. Mirror Ganging Kit
Profiles™ 23-1/4 x 30 in. Mirror Ganging Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Profiles™
- Depth:
- 4-11/16 in
- Height:
- 30 in
- Installation Type:
- Surface Mount, Recessed Mount
- Material:
- Steel, Aluminum
- UL Listed:
- No
- Width:
- 23-1/4 in