This product requires certification to purchase.

23-1/4 x 30 in. Recessed and Surface Mount Medicine Cabinet in Matte Black

You last purchased this on
 
Robern

Profiles™ 23-1/4 x 30 in. Recessed and Surface Mount Medicine Cabinet in Matte Black

  • Fast #
  • Part #RPC2430D4TNN83
  • Item #7544649
  • Manufacturer Part #PC2430D4TNN83
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Robern

Profiles™ 23-1/4 x 30 in. Recessed and Surface Mount Medicine Cabinet in Matte Black

  • Fast #
  • Part #RPC2430D4TNN83
  • Item #7544649
  • Manufacturer Part #PC2430D4TNN83
3.6 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA C22.2 No. 68
Collection:
Profiles™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
4-3/4 in
GSA Approved:
No
Height:
30 in
IAPMO Listed:
No
Installation Type:
Recessed Mount, Surface Mount
Lights Included:
No
Material:
Aluminum
Mirror Included:
Yes
NSF Certified:
No
Number of Doors:
1
Number of Shelves:
3
Size:
30 in x 23-1/4 in
UL Listed:
UL 962
Width:
23-1/4 in