This product requires certification to purchase.

Push-to-Open Cabinet Kit for Upper or Lower Corner

You last purchased this on
 
Robern

Push-to-Open Cabinet Kit for Upper or Lower Corner

  • Fast #
  • Part #RMPUSHKIT
  • Item #3647132
  • Manufacturer Part #MPUSHKIT
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Robern

Push-to-Open Cabinet Kit for Upper or Lower Corner

  • Fast #
  • Part #RMPUSHKIT
  • Item #3647132
  • Manufacturer Part #MPUSHKIT
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Provides an alternative to using the door pull
  • Position of latch can be customized to your needs
  • Kit includes push-to-open mechanism and drill bit for easy installation
  • Requires Certification

Specifications

Brand Model Compatibility:
Robern M Series Medicine Cabinets
Length:
1 in
Material:
Aluminum
Medicine Cabinet Part Type:
Opening Kit
Product Type:
Kit