Razor Holder in Grey
Razor Holder in Grey
Frequently Purchased Together
Product Details
Product Details
- Three-tiered tray holds eyeglasses, cosmetics and other essentials, while the razor holder cleverly doubles as a USB charging station for your phone
- Aluminum construction make them ideal for high moisture environments, while maximizing storage
- Easy-to-clean, removable and long-lasting
Documents
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Gray
- Depth:
- 1-1/2 in
- Length:
- 3 in
- Material:
- Aluminum
- Product Type:
- Razor Holder
- Width:
- 2-1/2 in