Frequently Purchased Together
Product Details
Product Details
- Hardware required for installing two or three MT cabinets side by side
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- M Series
- CARB OTC LEED Compliant:
- No
- Depth:
- 5 in
- GSA Approved:
- No
- Height:
- 12 in
- IAPMO Listed:
- No
- Length:
- 5 in
- Lights Included:
- No
- Material:
- Aluminum
- Medicine Cabinet Part Type:
- Ganging Kit
- NSF Certified:
- No
- UL Listed:
- No