This product requires certification to purchase.

36 x 27 in. Recessed, Surface and Semi-recessed Mount Medicine Cabinet

Robern

Uplift™ 36 x 27 in. Recessed, Surface and Semi-recessed Mount Medicine Cabinet

  • Fast #
  • Part #RUC36276RP3E4N
  • Item #7911644
  • Manufacturer Part #UC36276RP3E4N
5 out of 5 Customer Rating
Brand image
Robern

Uplift™ 36 x 27 in. Recessed, Surface and Semi-recessed Mount Medicine Cabinet

  • Fast #
  • Part #RUC36276RP3E4N
  • Item #7911644
  • Manufacturer Part #UC36276RP3E4N
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Vertical opening with position-hold door-opening mechanism
  • Mirrored interior
  • Cantilever shelving, 6 adjustable glass shelves
  • Can be recessed, semi-recessed (kit required) or surface mounted (surface mounting kit required)
  • E2 electric includes two USB, three 120VAC outlets
  • Lighted interior
  • Dimmable LED task lighting to 1%
  • Energy efficient LEDs with an estimated life of 53,000 hours
  • LED lighting
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Uplift™
Color Finish Category:
Stainless Steel
Color Finish Name:
Mirror
Color Temperature:
2700
Depth:
7-1/8 in
GSA Approved:
No
Height:
27 in
IAPMO Listed:
No
Installation Type:
Recessed Mount, Surface Mount, Wall Mount
Light Bulb Type:
LED
Lights Included:
Yes
Lumens:
1720
Material:
Aluminum, Glass
Mirror Included:
Yes
NSF Certified:
No
Number of Doors:
1
Number of Shelves:
6
Size:
36 in x 27 in x 7-1/8 in
UL Listed:
UL 962
UPC:
723085259384
Width:
36 in