This product requires certification to purchase.

1-3/8 in. Aluminum and Glass Wall Mount Cabinet Lighting in Silver

You last purchased this on
 
Robern

Vesper™ 1-3/8 in. Aluminum and Glass Wall Mount Cabinet Lighting in Silver

  • Fast #
  • Part #RGLA30ELPS3D
  • Item #8927915
  • Manufacturer Part #GLA30ELPS3D
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Robern

Vesper™ 1-3/8 in. Aluminum and Glass Wall Mount Cabinet Lighting in Silver

  • Fast #
  • Part #RGLA30ELPS3D
  • Item #8927915
  • Manufacturer Part #GLA30ELPS3D
5 out of 5 Customer Rating

X Points
Color Finish Name: Silver Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Seamless and flush aesthetic
  • Modular lighting can be ganged with M Series/PL Series cabinets
  • Will operate in high humidity or damp spaces
  • Thinner profile is ideal for urban spaces for ease of installation
  • Warm, relaxing tones (3000K)
  • Light provides ambient lighting for a room
  • Dimmable LED using a standard residential dimmer that works with your home’s existing wiring
  • Energy efficient LED's with an estimated life of 53,000 hours
  • Requires Certification

Specifications

Collection:
Vesper™
Color Finish Category:
Stainless Steel
Color Finish Name:
Silver
Installation Type:
Wall Mount
Length:
30 in
Light Bulb Type:
LED
Material:
Aluminum, Glass
Mirror Edge:
Polished Edge
Product Type:
Cabinet Lighting
UL Listed:
Suitable for Damp Locations
Width:
1-3/8 in