This product requires certification to purchase.

23-1/4 x 39-3/8 in. Surface Mount Medicine Cabinet in Mirror

You last purchased this on
 
Robern

Vitality™ 23-1/4 x 39-3/8 in. Surface Mount Medicine Cabinet in Mirror

  • Fast #
  • Part #RYC2440D4P1R3
  • Item #8893745
  • Manufacturer Part #YC2440D4P1R3
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Robern

Vitality™ 23-1/4 x 39-3/8 in. Surface Mount Medicine Cabinet in Mirror

  • Fast #
  • Part #RYC2440D4P1R3
  • Item #8893745
  • Manufacturer Part #YC2440D4P1R3
5 out of 5 Customer Rating

X Points
Color Finish Name: Mirror Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Dimmable LED lighting
  • Vitality cabinet can be paired with all M series mirrored and decorative glass side kits
  • Mirrored interior with 4 adjustable glass shelves
  • Includes installation hardware for recess mounting
  • Can be recessed or surface mounted (surface mounting kit required)
  • Provides one 15A, 120VAC outlet
  • Compatible with most triac/phase-cut dimmers
  • Accessory track (accessory trays sold separately)
  • Energy efficient LED's with an estimated life of 53,000 hours
  • Requires Certification

Specifications

Collection:
Vitality™
Color Finish Category:
Stainless Steel
Color Finish Name:
Mirror
Color Temperature:
3000
Depth:
4-5/8 in
Height:
39-3/8 in
Installation Type:
Surface Mount
Light Bulb Type:
LED
Lights Included:
Yes
Material:
Aluminum, Glass
Mirror Edge:
Polished Edge
Mirror Included:
Yes
Number of Doors:
1
Number of Shelves:
4
Size:
39-3/8 in x 23-1/4 in x 4-5/8 in
UL Listed:
UL 962
Width:
23-1/4 in