This product requires certification to purchase.

30 x 40 in. 2700K Anodized Aluminum Frameless Rectangle Mirror with Light Perimeter

You last purchased this on
 
Robern

Vitality® 30 x 40 in. 2700K Anodized Aluminum Frameless Rectangle Mirror with Light Perimeter

  • Fast #
  • Part #RYM3040RPFPD3
  • Item #7377467
  • Manufacturer Part #YM3040RPFPD3
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Robern

Vitality® 30 x 40 in. 2700K Anodized Aluminum Frameless Rectangle Mirror with Light Perimeter

  • Fast #
  • Part #RYM3040RPFPD3
  • Item #7377467
  • Manufacturer Part #YM3040RPFPD3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Includes mirror defogging
  • Dimmable LED task lighting to 1%
  • Compatible with most triac/phase-cut dimmers
  • Energy efficient LED lighting
  • Two color temperature options: Warm mood lighting (3000K); cool, energizing lighting (4000K)
  • Dimmable LED lighting provides ideal brightness for any task
  • Defogging technology ensures a clear reflection
  • Select models tested/certified to California title 24 standards (meets JA8 2016 requirements)
  • Simple plug-in installation/durable pinch cleat mounting "plug and hang" system: Effortless installation (new construction/renovations)
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
CSA Certified:
CSA C22.2 No. 12.82
Collection:
Vitality®
Color Temperature:
3000
Depth:
1-3/4 in
Glass Type:
Flat
Height:
40 in
Installation Type:
Surface Mount, Wall Mount
Length:
30 in
Light Bulb Type:
LED
Lumens:
1810
Material:
Aluminum, Glass
Mirror Edge:
Flat Edge
Product Type:
Mirror
Shape:
Rectangular
Size:
40 in x 30 in x 1-3/4 in
UL Listed:
UL 962
Volts:
120V
Watts:
85 W
Width:
1-3/4 in