30 x 40 in. 4000K Anodized Aluminum Frameless Rectangle Mirror with Light Column
Vitality® 30 x 40 in. 4000K Anodized Aluminum Frameless Rectangle Mirror with Light Column
Package Quantity Info:
Each: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Includes mirror defogging
- Dimmable LED task lighting to 1%
- Compatible with most triac/phase-cut dimmers
- Energy efficient LED lighting
- Two color temperature options: Warm mood lighting (3000K); cool, energizing lighting (4000K)
- Dimmable LED lighting provides ideal brightness for any task
- Defogging technology ensures a clear reflection
- Select models tested/certified to California title 24 standards (meets JA8 2016 requirements)
- Simple plug-in installation/durable pinch cleat mounting "plug and hang" system: Effortless installation (new construction/renovations)
Specifications
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA C22.2 No. 12.82
- Collection:
- Vitality®
- Color Temperature:
- 4000
- Depth:
- 1-3/4 in
- Glass Type:
- Flat
- Height:
- 40 in
- Installation Type:
- Surface Mount, Wall Mount
- Length:
- 30 in
- Light Bulb Type:
- LED
- Lumens:
- 1260
- Material:
- Aluminum, Glass
- Mirror Edge:
- Flat Edge
- Product Type:
- Mirror
- Shape:
- Rectangular
- Size:
- 40 in x 30 in x 1-3/4 in
- UL Listed:
- UL 962
- Volts:
- 120V
- Watts:
- 85 W
- Width:
- 1-3/4 in