This product requires certification to purchase.

36 x 1-3/4 x 48 in. Lighted Mirror Rectangular in Cool White

You last purchased this on
 
Robern

Vitality® 36 x 1-3/4 x 48 in. Lighted Mirror Rectangular in Cool White

  • Fast #
  • Part #RYM4836RIFPD4P
  • Item #8124597
  • Manufacturer Part #YM4836RIFPD4P
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Robern

Vitality® 36 x 1-3/4 x 48 in. Lighted Mirror Rectangular in Cool White

  • Fast #
  • Part #RYM4836RIFPD4P
  • Item #8124597
  • Manufacturer Part #YM4836RIFPD4P
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Front and side diffuser, no visible LED's
  • Plug-in mirror, saves on install time
  • All hardware with security bracket included
  • Energy efficient LED lighting: Measurements may vary
  • Requires Certification

Specifications

CSA Certified:
CSA C22.2 No. 250.4
Collection:
Vitality®
Color Finish Category:
Whites
Color Finish Name:
Cool White
Color Temperature:
4000
Height:
36 in
Installation Type:
Wall Mount, Surface Mount
Length:
1-3/4 in
Light Bulb Type:
LED
Lumens:
1350
Material:
Aluminum
Mirror Edge:
Polished Edge
Product Type:
Lighted Mirror
Shape:
Rectangular
Style:
Modern
UL Listed:
UL 962
Volts:
120V
Watts:
150 W
Width:
48 in