This product requires certification to purchase.

36 x 40 in. 4000K Anodized Aluminum Frameless Rectangle Mirror with Light Column

You last purchased this on
 
Robern

Vitality 36 x 40 in. 4000K Anodized Aluminum Frameless Rectangle Mirror with Light Column

  • Fast #
  • Part #RYM3640RCFPD4
  • Item #7377450
  • Manufacturer Part #YM3640RCFPD4
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Robern

Vitality 36 x 40 in. 4000K Anodized Aluminum Frameless Rectangle Mirror with Light Column

  • Fast #
  • Part #RYM3640RCFPD4
  • Item #7377450
  • Manufacturer Part #YM3640RCFPD4
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
CSA Certified:
CSA C22.2 No. 12.82
Collection:
Vitality
Color Temperature:
4000
Depth:
1-3/4 in
Glass Type:
Flat
Height:
40 in
Installation Type:
Wall Mount, Surface Mount
Light Bulb Type:
LED
Lumens:
1488
Material:
Aluminum
UL Listed:
UL 962
Width:
36 in