This product requires certification to purchase.

40 in. 2700K Anodized Aluminum Frameless Round Mirror with Light Inset

You last purchased this on
 
Robern

Vitality® 40 in. 2700K Anodized Aluminum Frameless Round Mirror with Light Inset

  • Fast #
  • Part #RYM0040CIFPD3
  • Item #7377438
  • Manufacturer Part #YM0040CIFPD3
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Robern

Vitality® 40 in. 2700K Anodized Aluminum Frameless Round Mirror with Light Inset

  • Fast #
  • Part #RYM0040CIFPD3
  • Item #7377438
  • Manufacturer Part #YM0040CIFPD3
3.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Includes mirror defogging
  • Dimmable LED task lighting to 1%
  • Compatible with most triac/phase-cut dimmers
  • Energy efficient LED lighting
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
CSA Certified:
CSA C22.2 No. 12.82
Collection:
Vitality®
Color Finish Category:
Whites
Color Finish Name:
Warm White
Color Temperature:
3000
Depth:
1-3/4 in
Diameter:
40 in
Installation Type:
Wall Mount, Surface Mount
Length:
1-3/4 in
Light Bulb Type:
LED
Lumens:
990
Material:
Aluminum, Glass
Mirror Edge:
Flat Edge
Product Type:
Lighted Mirror
Shape:
Round
UL Listed:
UL 962
Volts:
120V
Watts:
85 W