This product requires certification to purchase.

19 in. 120V Spline Combination Rotary Hammer

You last purchased this on
 
Robert Bosch

19 in. 120V Spline Combination Rotary Hammer

  • Fast #
  • Part #BRH540S
  • Item #4899877
  • Manufacturer Part #RH540S
4.9 out of 5 Customer Rating
You last purchased this on
 
Robert Bosch

19 in. 120V Spline Combination Rotary Hammer

  • Fast #
  • Part #BRH540S
  • Item #4899877
  • Manufacturer Part #RH540S
4.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

AMP:
12
Bit Diameter(s) (In):
4 in
CSA Certified:
Yes
Chuck Size:
1-9/16 in
Corded Cordless:
Corded
Handle Type:
Auxiliary
Length:
19 in
Material:
Metal, Plastic
RPM:
340
Tool Type:
Hammer Drill
UL Listed:
No
Volts:
120V
Weight:
15 lb
Width:
4 in