2-1/2 in. Carbide Tipped 2-Flute Flush Trim Bit
2-1/2 in. Carbide Tipped 2-Flute Flush Trim Bit
Frequently Purchased Together
Product Details
Product Details
Specifications
- Bit Diameter(s) (In):
- 1/2 in
- Length:
- 2-1/2 in
- Material:
- Carbide
- Number of Pieces:
- 1 Piece
- Shank Size:
- 1/4 in
- Width:
- 1/2 in