This product requires certification to purchase.

2 in. Carbide Tipped Hinge Mortising Bit

You last purchased this on
 
Robert Bosch

2 in. Carbide Tipped Hinge Mortising Bit

  • Fast #
  • Part #B85249M
  • Item #874933
  • Manufacturer Part #85249M
4.3 out of 5 Customer Rating
You last purchased this on
 
Robert Bosch

2 in. Carbide Tipped Hinge Mortising Bit

  • Fast #
  • Part #B85249M
  • Item #874933
  • Manufacturer Part #85249M
4.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Bit Diameter(s) (In):
1/2 in
Length:
2 in
Material:
Carbide
Number of Pieces:
1 Piece
Shank Size:
1/4 in
Width:
1/2 in