This product requires certification to purchase.

36V 1 in Hammer Drill

You last purchased this on
 
Robert Bosch

36V 1 in Hammer Drill

  • Fast #
  • Part #B11536VSR
  • Item #2936611
  • Manufacturer Part #11536VSR
4.5 out of 5 Customer Rating
You last purchased this on
 
Robert Bosch

36V 1 in Hammer Drill

  • Fast #
  • Part #B11536VSR
  • Item #2936611
  • Manufacturer Part #11536VSR
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Litheon ™ charger - charges 36 V batteries to 80% of capacity in 30 minutes
  • Integral clutch – helps minimize torque reaction
  • Litheon™ 36 V batteries - the most advanced lithium-ion battery available
  • Variable speed reversing trigger
  • 3 modes of operation: rotation only, rotary hammer and hammer only mode
  • Tool-free bit changes with automatic bit locking, dust protection and maximum impact energy transfer rate
  • Drills faster than key competitors, both corded and cordless
  • Requires Certification

Documents


Specifications

Chuck Size:
1 in
Length:
15 in
Material:
Metal, Plastic
Tool Type:
Hammer Drill
UL Listed:
Yes
Volts:
36V