This product requires certification to purchase.

36V Reciprocating SAW

You last purchased this on
 
Robert Bosch

36V Reciprocating SAW

  • Fast #
  • Part #B1651K
  • Item #3402394
  • Manufacturer Part #1651K
4.2 out of 5 Customer Rating
You last purchased this on
 
Robert Bosch

36V Reciprocating SAW

  • Fast #
  • Part #B1651K
  • Item #3402394
  • Manufacturer Part #1651K
4.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1 CA: 1 PT: 40
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Collar offers great ergonomic grip, giving better control to the user
  • Soft-grip handle for comfort and control
  • Operates at two speeds: 0-2,400 ideal for cutting wood, metal or plastic
  • Rafter hook for easy placement after cuts
  • Directive 97/23/EC (PED) compliant option
  • Made in the USA
  • Requires Certification

Specifications

Blade Length (in):
16 in
CSA Certified:
Yes
Color Finish Name:
Blue
Width:
4-1/2 in