This product requires certification to purchase.

4 in. 6 TPI HCS T-Shank Jigsaw Blade

You last purchased this on
 
Robert Bosch

4 in. 6 TPI HCS T-Shank Jigsaw Blade

  • Fast #
  • Part #BT144DP
  • Item #2486420
  • Manufacturer Part #T144DP
5 out of 5 Customer Rating
You last purchased this on
 
Robert Bosch

4 in. 6 TPI HCS T-Shank Jigsaw Blade

  • Fast #
  • Part #BT144DP
  • Item #2486420
  • Manufacturer Part #T144DP
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 100 Pallet: 14300
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Side set and ground teeth
  • Plunge cuts in hard / soft woods, laminated particleboard, plywood 3/16 In. to 2 In.
  • For precision wood cutting applications
  • For most Bosch jig saws and others using t-shank
  • Requires Certification

Specifications

Application:
Wood Cutting
Blade Length (in):
4 in
Blade Material:
High Carbon Steel
Blade Thickness (in):
0.07 in
Blade Type:
Jig Saw
Coating:
Painted
Number of Pieces:
1 Piece
Teeth Per Inch:
6