This product requires certification to purchase.

Hole Saw Kit 19 Piece

Robert Bosch

Hole Saw Kit 19 Piece

  • Fast #
  • Part #BHB19EL
  • Item #3444916
  • Manufacturer Part #HB19EL
4.8 out of 5 Customer Rating
Brand image
Robert Bosch

Hole Saw Kit 19 Piece

  • Fast #
  • Part #BHB19EL
  • Item #3444916
  • Manufacturer Part #HB19EL
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 10 Degree cutting angle for high performance
  • 8% cobalt alloy has higher heat resistance
  • Reinforced shoulder for increased strength
  • Progressor™ tooth design for faster cutting and longer life
  • Requires Certification

Specifications

Material:
Bi-metal
Number of Pieces:
19 Piece
Teeth Per Inch:
5
Tool Type:
Hole Saw Kit
UPC:
000346375268