19 in. Combination Hammer
SDS-max® 19 in. Combination Hammer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 6.1 ft.-Lbs. Of impact energy, up to 20% more than other combo rotary hammers
- SDS-max®bit system for tool-free easy bit changes
- Vario-lock mechanism allows 12 positions for best chisel angle
- Combination dual mode selector knob rotary hammer mode or hammer
- Service minder brushes
- Innovative service modules
Specifications
- AMP:
- 12
- Chuck Size:
- 1-9/16 in
- Chuck Type:
- Keyless
- Collection:
- SDS-max®
- Corded Cordless:
- Corded
- Diameter:
- 1-9/16 in
- Height:
- 10-1/2 in
- Length:
- 19 in
- Material:
- Metal, Plastic
- RPM:
- 340
- Tool Type:
- Hammer Drill
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 15.2 lb
- Width:
- 4 in