This product requires certification to purchase.

1/4 in. Inlet Natural Gas Pilot Assembly

You last purchased this on
 
Robertshaw

1820 Series 1/4 in. Inlet Natural Gas Pilot Assembly

  • Fast #
  • Part #R1820009
  • Item #308770
  • Manufacturer Part #1820-009
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Robertshaw

1820 Series 1/4 in. Inlet Natural Gas Pilot Assembly

  • Fast #
  • Part #R1820009
  • Item #308770
  • Manufacturer Part #1820-009
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • With 1/4"tubing adapter that is typically provided with nut and ball sleeve
  • Aerated pilots with non-linting characteristics
  • Length: 36"
  • Type: 90° right hand
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Universal
Collection:
1820 Series
Fuel Type:
Natural Gas