This product requires certification to purchase.

1/3 hp Refrigerant Recovery Machine

You last purchased this on
 
Robinair

1/3 hp Refrigerant Recovery Machine

  • Fast #
  • Part #RRG3
  • Item #4911594
  • Manufacturer Part #RG3
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Robinair

1/3 hp Refrigerant Recovery Machine

  • Fast #
  • Part #RRG3
  • Item #4911594
  • Manufacturer Part #RG3
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Compressor: 1/3 hp, single cylinder, and oil-less
  • Forty percent smaller footprint than competitive machines
  • Size: 12-1/2" L x 6-1/2" W x 9-1/2" H
  • Weight: 18 lbs
  • Capable of recovering both liquid and vapor
  • Oil-less 1/3 hp compressor
  • 1 year warranty over the counter exchange
  • Includes filter dryer
  • Requires Certification

Specifications

Color Finish Name:
Grey
Height:
9-1/2 in
Horsepower:
1/3 hp
Length:
12-1/2 in
Power Source:
Electric
Refrigerant:
R-410A
Tool Type:
Digital Recovery Machine
Volts:
110V
Width:
6-1/2 in