This product requires certification to purchase.

3/4 hp Refrigerant Recovery Machine

You last purchased this on
 
Robinair

3/4 hp Refrigerant Recovery Machine

  • Fast #
  • Part #RRG6
  • Item #4911595
  • Manufacturer Part #RG6
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Robinair

3/4 hp Refrigerant Recovery Machine

  • Fast #
  • Part #RRG6
  • Item #4911595
  • Manufacturer Part #RG6
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Compressor: 3/4 hp, twin cylinder, direct drive
  • Size: 17 in L x 9 in W x 12 in H
  • Weight: 27 lbs
  • Provides the best refrigerant recovery speeds in all conditions, including high temperatures
  • Heavy duty twin cylinder 3/4 hp direct-drive compressor
  • 1 year warranty over the counter exchange
  • Includes filter dryer
  • Requires Certification

Specifications

A2L Compatible:
No
CE Approved:
Yes
Color Finish Name:
Grey
Height:
12 in
Horsepower:
3/4 hp
Length:
17 in
Power Source:
Electric
Refrigerant:
R-410A
Tool Type:
Refrigerant Recovery System
Volts:
110V
Width:
9 in