This product requires certification to purchase.

Digital Thermometer -40° to 390° F

You last purchased this on
 
Robinair

Digital Thermometer -40° to 390° F

  • Fast #
  • Part #R43240
  • Item #1095357
  • Manufacturer Part #43240
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Robinair

Digital Thermometer -40° to 390° F

  • Fast #
  • Part #R43240
  • Item #1095357
  • Manufacturer Part #43240
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 375
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • One second sampling time
  • Hold button freezes display for accuracy
  • Easy-to-read display can be read even in direct sunlight
  • Durable case includes a cover to protect the probe
  • Compact
  • Celsius or Fahrenheit
  • Battery saver mode
  • For surface, liquid and air temperatures
  • Requires Certification

Specifications

Temperature Range:
-58 to 302 Deg F