Refrigerant Leak Detector
LD5 Refrigerant Leak Detector
Frequently Purchased Together
Product Details
Product Details
- Instantaneous response time
- 128 X 160 full color graphic display
- 17 in probe length
- Unique color graphic LCD display
- Long life, stable sensor
- Automatic calibration and reset to ambient
- User friendly message and error screens
- High intensity LED inspection light
- 3 Adjustable sensitivity levels
- Made in USA
Specifications
- Application:
- Refrigerant
- Battery Size:
- AA
- Collection:
- LD5
- NSF Certified:
- No
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Smart Home Enabled:
- No
- Tool Type:
- Leak Detector
- UL Listed:
- Yes
- Weight:
- 1.5 lb