This product requires certification to purchase.

8 cfm Vacuum Pump

You last purchased this on
 
Robinair

VacuMaster™ 8 cfm Vacuum Pump

  • Fast #
  • Part #ROB15800
  • Item #3060094
  • Manufacturer Part #15800
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Robinair

VacuMaster™ 8 cfm Vacuum Pump

  • Fast #
  • Part #ROB15800
  • Item #3060094
  • Manufacturer Part #15800
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 35 microns factory micron rating
  • Rotary vane design for powerful, quiet high vacuum capability for maximum moisture removal and reduced evacuation time
  • Heavy duty motor with a high-torque design for easy startup and efficient operation
  • Angled oil drain valve at the bottom of the reservoir for faster, more complete draining
  • Top oil fill port for better access and front sight glass to easily see oil levels
  • Lightweight, durable die-cast aluminum housing
  • Performance-tested to meet Robinair’s quality, durability and longevity standards
  • Intake screen prevents foreign matter from entering pumping chamber. External exhaust filter separates oil vapor from exhaust flow
  • Requires Certification

Specifications

CFM:
8 ft3/min
Capacity:
18.6 oz
Collection:
VacuMaster™
End Connection 1:
Male Flare
End Connections:
Male Flare
Height:
16 in
Horsepower:
1 hp
Length:
10 in
Material:
Aluminum
Pump Stage:
2
Tool Type:
Vacuum Pump
Volts:
115V
Weight:
37 lb
Width:
6 in