2 in. HDPE Bulk Cut Sheet Per Square Feet
Polystone G® 2 in. HDPE Bulk Cut Sheet Per Square Feet
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Custom cut by square foot
Specifications
- Collection:
- Polystone G®
- Material:
- Plastic
- Material Type:
- HDPE
- Width:
- 2 in