This product requires certification to purchase.

116 lb, 30 gpm Steel Grease Separator with 3 in. Inlet/Outlet Connector

You last purchased this on
 
Rockford Separators

116 lb, 30 gpm Steel Grease Separator with 3 in. Inlet/Outlet Connector

  • Fast #
  • Part #RG30LOL
  • Item #10382181
  • Manufacturer Part #G-30-LO-L
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rockford Separators

116 lb, 30 gpm Steel Grease Separator with 3 in. Inlet/Outlet Connector

  • Fast #
  • Part #RG30LOL
  • Item #10382181
  • Manufacturer Part #G-30-LO-L
3.9 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • All Welded Steel Construction
  • Enamel Coating Inside/Outside
  • Gasketed Cover
  • Easily Removable Filter Screen
  • Non Removable Separator Screen
  • Optional Accessories: Epoxy Coating; Stainless Steel Construction; Sediment Basket; Draw Off Valve; Cast Iron Outlet Fittings;Pvc Outlet Fittings
  • Requires Certification

Specifications

Capacity:
23 gal
Flow Rate:
50 gpm
Height:
13-63/100 in
Length:
30-3/4 in
Material:
Steel
Product Type:
Grease Interceptor
Width:
20-3/4 in