This product requires certification to purchase.

150 gal Fabricated Steel Oil & Sediment Interceptor

You last purchased this on
 
Rockford Separators

150 gal Fabricated Steel Oil & Sediment Interceptor

  • Fast #
  • Part #RROI150
  • Item #10382348
  • Manufacturer Part #ROI-150
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rockford Separators

150 gal Fabricated Steel Oil & Sediment Interceptor

  • Fast #
  • Part #RROI150
  • Item #10382348
  • Manufacturer Part #ROI-150
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • All Welded Steel Construction
  • Bituminous Coating Outside
  • Gravity Oil Interceptor
  • Built To Iapmo/Ansi Z1001-2014
  • Suitable For Heavy Truck Traffic
  • Optional Accessories: Additional Manway Height; Inlet & Outlet Size; Epoxy Coating; Stainless Steel Construction; Double Wall Construction; Leak Detection; High Level Sensor & Alarm; Coalescing Pack; Pump Out Connection; Hold Down Pads; Recessed Lift Handles In Covers; Anchor Flange
  • Requires Certification

Specifications

Capacity:
150 gal
Height:
36 in
Length:
48 in
Material:
Steel
Product Type:
Oil Interceptor, Sediment Interceptor
Width:
34 in