150 lb, 75 gpm Fabricated Steel Grease Interceptor
150 lb, 75 gpm Fabricated Steel Grease Interceptor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- All Welded Steel Construction
- Enamel Coating Inside/Outside
- On Floor/Partially Recessed/ Or Flush With Floor Installation
- Optional Accessories: Anchor Flange; Epoxy Coating; Stainless Steel Construction; Integral Extension; Inlet And Outlet Size; Aluminum Cover; Threaded Connections
Specifications
- Capacity:
- 90.75 gal
- Flow Rate:
- 75 gpm
- Height:
- 22 in
- Length:
- 38 in
- Material:
- Steel
- Product Type:
- Grease Interceptor
- Width:
- 28 in