40 lb, 20 gpm Fabricated Stainless Steel Grease Interceptor
40 lb, 20 gpm Fabricated Stainless Steel Grease Interceptor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- All Welded Stainless Steel Construction
- Lifetime Warranty
- On Floor/Partially Recessed/ Or Flush With Floor Installation
- Optional Accessories: Anchor Flange; Epoxy Coating; Integral Extension; Inlet And Outlet Size; Aluminum Cover; Threaded Connections
Specifications
- Capacity:
- 11.25 gal
- Flow Rate:
- 20 gpm
- Height:
- 13 in
- Length:
- 27 in
- Material:
- Stainless Steel
- Product Type:
- Grease Interceptor
- Width:
- 18-3/4 in